PORTWEST

PORTWEST Classic Rain Jacket, S440, Navy, Size 5XL

  • ERIKS:12513218
  • Manufacturer:5036108057368
Image 1
Image 2
Image 1
Image 2
Designed to be worn in foul weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours, wearer satisfaction is guaranteed. Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Save to list

€14.55/ pieceexcl. VAT

€17.61incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S440
Size
5XL
Colour
Navy blue
Model
Rain jacket
Material
100% Polyester