

€65.48/ pieceexcl. VAT
€79.23incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | BIZ1 |
Model | Boilersuits |
Size | XL |
Material | Bizweld 330gm |
Colour | Navy blue |
Length | Regular |