PORTWEST

PORTWEST Bizflame Rain Hi-Vis Multi-Protection Trouser, S782, Orange/Navy, Regular, XXL

  • ERIKS:12513812
  • Manufacturer:5036108180585
Image 1
Multi-protection lined waterproof, breathable trousers that offer protection against multiple hazards. The fully elasticated waistband and back waist buggy maximise comfort, the braces are fitted with a quick release buckle system. Trousers to be worn with jacket for full protection. Flame resistant treated waterproof fabric prevents water penetration



FR cotton lined for added warmth and comfort



Zipped ankles for easy fitting over work boots



Adjustable straps with durable buckle closure



Ergonomic quick release buckle



Back waist buggy for added protection



Contrast colouring for added style



Anti-static



Premium sew on flame resistant reflective tape



CE certified



Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable



Taped seams to provide additional protection



Fully elasticated waistband for ultimate wearer comfort



CE-CAT III
Save to list

€106.60/ pieceexcl. VAT

€128.99incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S782
Model
Rain trousers
Size
2XL
Colour
Orange / Blue