PORTWEST

PORTWEST Base Pro Antibacterial Legging, B151, Black, Size XL

  • ERIKS:14784512
  • Manufacturer:5036108219261
Image 1
This legging offers enhanced thermal protection, wicks moisture away from the body and combats odour, keeping the wearer cool, dry and comfortable under exerting conditions.

Features
Provides insulation and thermal protection
Unique anti-bacterial silver ion treatment
Breathable, high-wicking, moisture management
Contrast colour stitching for added style
Designed with a comfort fit
Retail box which aids presentation for retail sales
Shell Fabric : 93% Wicking Polyester, 7% Elastane with Silver Ion Treatment 165g
Save to list

€19.55/ pieceexcl. VAT

€23.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST