PORTWEST

PORTWEST Argyll Heavy Fleece, F400, Black, Size 4XL

  • ERIKS:13853671
  • Manufacturer:5036108045570
Image 1
Image 2
Image 1
Image 2
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.Heavy weight polar fleece with anti-pill finish for added warmth and comfort
Save to list

€28.13/ pieceexcl. VAT

€34.04incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
Argyll F400
Size
4XL
Colour
Black
Model
Fleece jacket
Material
100% Polyester