PORTWEST

PORTWEST Aran Fleece, F205, Navy, Size M

  • ERIKS:12512784
  • Manufacturer:5036108029907
Image 1
Image 2
Image 1
Image 2
This middleweight fleece is fantastic value for money and can be worn as part of a uniform or for leisure activities to provide extra warmth when needed. The anti-pill finish maintains the look of the garment for longer.Middle weight polar fleece with anti-pill finish for added warmth and comfort
Save to list

€24.06/ pieceexcl. VAT

€29.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
Aran F205
Size
M
Colour
Navy blue
Model
Fleece jacket
Material
100% Polyester