PORTWEST

PORTWEST Action Trousers, S887, Navy, Size 32

  • ERIKS:12513427
  • Manufacturer:5036108126316
Image 1
Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, strong industrial colours and a wide range of size and length options. Made from quality poly-cotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader.Durable polycotton fabric for high performance and maximum wearer comfort
Save to list

€26.77/ pieceexcl. VAT

€32.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S887
Model
Craftmen's Trousers
Size
32
Length
Regular
Colour
Navy blue
Material
Kingsmill 245gm
Fire retardant version
0