POLYCO

POLYCO Glove Matrix P Grip white size 9

  • ERIKS:12691992
Image 1
  • Protection: Polyurathane palm coating is extremely durable and offers good abrasion and tear resistance
  • Comfort: Seamless knitted liner is light and breathable for extra comfort
  • Dexterous: Close fitting and flexible, it is extremely tactile and perfect for precision work
  • Knit Wrist: Elasticated knit wrist ensures a secure fit and keeps hands free of dust and dirt
  • Colours: Available in white, grey and black.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
POLYCO
Series
Matrix® P Grip
Series
Matrix® P Grip
Glove size
9