




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | POLYCO |
Series | Electricians Gloves™ |
Series | Electricians Gloves™ |
Type | Electrically Insulating |
Glove size | 9 |
Material | Latex |
Liner Material | Latex |
Colour | Natural colour |
Coating Colour | Natural colour |
Thickness | 3.6 mm |
Length | 410 mm |
Cuff Style | Safety cuff |
For nominal voltage up to | 36000 V |