




€54.08/ pairexcl. VAT
€65.44incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.08 | - |
2+ | €52.14 | 3.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | POLYCO |
Series | Electricians Gloves™ |
Series | Electricians Gloves™ |
Type | Electrically Insulating |
Glove size | 9 |
Material | Latex |
Liner Material | Latex |
Colour | Natural colour |
Coating Colour | Natural colour |
Thickness | 2.3 mm |
Length | 360 mm |
Cuff Style | Safety cuff |
For nominal voltage up to | 17000 V |