




€27.83/ pairexcl. VAT
€33.67incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.83 | - |
2+ | €26.83 | 3.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | POLYCO |
Series | Electricians Gloves™ |
Series | Electricians Gloves™ |
Type | Electrically Insulating |
Glove size | 8 |
Material | Latex |
Liner Material | Latex |
Colour | Natural colour |
Coating Colour | Natural colour |
Thickness | 0.5 mm |
Length | 360 mm |
Cuff Style | Safety cuff |
For nominal voltage up to | 500 V |