POLYCO

POLYCO Glove Dyflex Ultra size 10

  • ERIKS:12529510
  • Manufacturer:5010699836557
Image 1
Image 2
Image 1
Image 2
POLYCO DYFLEX ULTRA

High performance seamless knitted glove with outstanding cut resistance and dexterity.
The liner, made with Dyneema Diamond Technology, provides the maximum level of cut resistance without the use of abrasive materials.
Exceptionally comfortable glove for this level of protection.
Highly resilient polyurethane palm coating offers outstanding abrasion and tear resistance.
Excellent level of grip in both wet and dry conditions.
Save to list

€10.31/ pairexcl. VAT

€12.48incl. VAT

Sold per: 48Min. order: 48

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.73

-

12+

€12.52

15.00%

24+

€11.78

20.00%

48+

€10.31

30.00%

96+

€9.94

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
POLYCO
Series
Dyflex® Ultra
Series
Dyflex® Ultra
Glove size
10