POLYCO

POLYCO Glove Bodyguards TAEKI5 GH378 size 10

  • ERIKS:12529523
  • Manufacturer:5010699837813
Image 1
Image 2
Image 1
Image 2
Seamless knitted high cut resistant liner with a crinkle latex palm coating.
Achieves maximum EN388 scores for cut, tear and puncture resistance.
The crinkle latex palm coating is incredibly resilient and flexible.
Good grip especially in wet environments.
Save to list

€6.83/ pairexcl. VAT

€8.26incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.03

-

12+

€6.83

15.00%

60+

€6.42

20.00%

120+

€5.62

30.00%

240+

€5.42

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
POLYCO
Series
Bodyguards
Type
TAEKI5 GH378
Series
Bodyguards
Type
TAEKI5 GH378
Glove size
10