Products
Brands
About Eriks
Customer service
BE - English
Home
Glove Bodyguards TAEKI5 GH315 ...
POLYCO Glove Bodyguards TAEKI5 GH315 size 9
ERIKS:
12529514
Manufacturer:
5010699837844
Seamless knitted high cut resistant liner with a polyurethane palm coating offering outstanding protection.
Maximum EN388 scores for abrasion, cut and tear resistance.
Highly resistant to harsh oils and chemicals.
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
POLYCO
Series
Bodyguards
Type
TAEKI5 GH315
Series
Bodyguards
Type
TAEKI5 GH315
Type
Cut protection
Glove size
9
Colour
Grey
Coating Colour
Black
Norm
EN388 4545
See all variants
Log in