







Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PK |
Type | 5530 |
Norm | ASME |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 6" (150) |
Connection | Flange |
Pressure rating | Class 300 |
Face to Face norm | ASME B16.10, T2, Serie 10 |
Face to Face length | 403 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 8 |
Wedge material | ASTM A217 CA15 |
Spindle material | ASTM A479 410 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A216 WCB |
Bonnet gasket material | Stainless steel 304 SW Graphite filled |
Actuator material | Malleable cast iron |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 50 bar |