PK

PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 6" (150)

  • ERIKS:12956255
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 150.
Save to list

€1,481.00/ pieceexcl. VAT

€1,792.01incl. VAT

2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PK
Type
5515
Norm
ASME
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Standard manufacturers coating
Nominal inner diameter
6" (150)
Connection
Flange
Pressure rating
Class 150
Face to Face norm
ASME B16.10, T1, Serie 7
Face to Face length
267 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Wedge material
ASTM A217 CA15
Spindle material
ASTM A479 410
Primary spindle seal material
Graphite
Material bonnet
ASTM A216 WCB
Bonnet gasket material
Stainless steel 304 SW Graphite filled
Actuator material
Malleable cast iron
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
20 bar