






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PK |
Type | 8530 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 8" (200) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 17 |
Face to Face length | 533 mm |
Valve shape | Swing type |
Sealing | Trim 8 |
Material disc | ASTM A217 CA15 |
Material cover | ASTM A216 WCB |
Material cover gasket | Stainless steel 304 SW Graphite filled |
Material shaft | ASTM A276 410 |
Material jointed arm | ASTM A216 WCB |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 50 |