




€453.00/ pieceexcl. VAT
€548.13incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PK |
Type | 1817 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 1/2" (15) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 17 |
Face to Face length | 152 mm |
Valve shape | Swing type |
Sealing | Trim 12 |
Material disc | ASTM A351 CF8M |
Material cover | ASTM A351 CF8M |
Material cover gasket | Stainless steel 316 SW Graphite filled |
Material shaft | ASTM A479 316 |
Material jointed arm | ASTM A351 CF8M |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 500 °C |
Maximum pressure difference at 20 °C | 50 |