PIUSI

PIUSI 10023813 lucht/waterhaspel L=15m-Ø3/8 3/8F-3/8F vast 20bar HA20153800

  • ERIKS:12735281
Image 1
Save to list

€570.00/ pieceexcl. VAT

€689.70incl. VAT

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PIUSI
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
For hose inside diameter
10 mm
Drum thread connection
F 3/8
With hose
Yes
Roll-up mechanism
Spring operated
Inlet threaded connection
F 3/8