PIKT-O-NORM

PIKT-O-NORM Protruding load marker 500x500mm aluminium 1.5mm

  • ERIKS:23681018
  • Manufacturer:5420020203949
Image 1
Signaling (overhanging load) for the transport of loads that protrude more than 1cm in width up to a maximum of 3 meters.
Except for vehicles up to 35kg, these may protrude up to 2cm in width with a maximum of 2.55 meters and maximum length 1 meter.
The plastic and aluminum signs are equipped with 2 holes of 11.5mm
Available colour: red/white reflective class I.
Standard size: 5x5mm.
This size is allowed in Europe with the exception of Belgium.
Save to list

€61.48/ pieceexcl. VAT

€74.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PIKT-O-NORM