PIKT-O-NORM

PIKT-O-NORM Key box Masterlock Y5403EURD

  • ERIKS:14066139
  • Manufacturer:3520190932297
Image 1
The Master Lock 5401EURD Select Access® key box has an 83mm wide metal body for durability and can accommodate a variety of house keys.
The cabinet can be hung permanently on the wall.
With a 4-digit free combination choice for keyless convenience and extra security
- Medium-sized key storage space offers space for various house keys
- The convenience of a free combination choice for optimal security
- Design can be used permanently be mounted to the wall (mounting kit included)
- The reinforced door offers better weather resistance and more discretion
- For extra security, consider installing your Select Access® in a discreet location
Version: cast iron metal housing
Exterior dimensions (H x W x D): 14.6 x 10.6 x 5.2 cm
Internal dimensions (H x W x D): 11.5 x 8 x 3 cm
Save to list

€81.52/ pieceexcl. VAT

€98.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PIKT-O-NORM