PIKT-O-NORM

PIKT-O-NORM Impact protection tape surface protection type D Yellow/Black L=5m

  • ERIKS:13605790
Image 1
Shock absorbing bumper with flat surface profile for protecting people, goods or vehicles against bumps and collisions.
The bumper can be placed on flat surfaces and a flat exterior to protect the widest possible surface.
The bumper is suitable for indoor and outdoor use and has an extensive list of applications.
The striped versions can provide extra warning of danger in, for example, warehouse, factories or company premises by using two colors.
High-quality polyurethane foam produced according to the strictest quality and safety requirements.
The material has maximum shock absorption and is very flexible, making it easy to place on different surfaces.
Due to a protective foil as a finishing layer around the polyurethane core, the colors are colorfast for a longer period of time.
The bumper is finished with a strong adhesive layer with a high-quality acrylic adhesive with an adhesive force of 21N / 25mm.
The material is fire retardant according to DIN 412 (B2), EN 1351-1 class E-d2 and UL 94HB/1 mm
Save to list

€273.56/ pieceexcl. VAT

€331.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PIKT-O-NORM