PIKT-O-NORM

PIKT-O-NORM Cable tie Nylon 200mm 3.6mm blue

  • ERIKS:12158161
  • Manufacturer:8717278572086
Image 1
Design: Made of polyamide 6.6, self-quenching, in line with standard UL94 V2 NYLON, within max. 30 seconds. High flexibility even in extreme temperature variations, largely chemical resistant and exceptionally fade resistant. Supplied as 100 pieces in a polythene bag.

Application: For the fixing and bundling of tubes, cables and wires.
Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PIKT-O-NORM