PIKT-O-NORM

PIKT-O-NORM Buffer strip, edge protection type E Yellow/Black L=5m

  • ERIKS:13605796
  • Manufacturer:4251182800735
Image 1
Shock-absorbing bumper with corner protection profile to protect people, goods or vehicles against bumps and collisions.
The bumper can be placed at an angle of 9°.Suitable for indoor and outdoor use.
The striped versions can be By using two colors extra warning of danger in, for example, warehouse, factories or company premises
Material Impact protection: High-quality polyurethane foam produced according to the strictest quality and safety requirements.
The material has maximum shock absorption and is very flexible, which means it is easy to place on different surfaces.
Due to a protective foil as a finishing layer around the polyurethane core, the colors are colorfast for a longer period of time.
The bumper is finished with a strong adhesive layer with a high-quality acrylic adhesive with an adhesive force of 21N / 25mm.
The material is fire retardant according to DIN 412 (B2), EN 1351-1 class E-d2 and UL 94HB /1mm
Save to list

€203.52/ pieceexcl. VAT

€246.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PIKT-O-NORM