

€2.22/ pieceexcl. VAT
€2.68incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 5 mm |
Total length | 450 mm |
ISO standard | E 42 3 B 12 H10 |
AWS standard | E 7016 |
Packaging | 48 |