

€1.45/ pieceexcl. VAT
€1.76incl. VAT
Sold per: 316Min. order: 316
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 4 mm |
Total length | 450 mm |
ISO standard | E 42 3 B 12 H10 |
AWS standard | E 7016 |
Packaging | 72 |
€3.17/ pieceexcl. VAT
€3.83incl. VAT
Sold per: 240Min. order: 240
Estimated delivery date - 19/11/2026