

€0.81/ pieceexcl. VAT
€0.98incl. VAT
Sold per: 496Min. order: 496
992 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 42 3 B 12 H10 |
AWS standard | E 7016 |
Packaging | 117 |