

€1.85/ pieceexcl. VAT
€2.24incl. VAT
Sold per: 320Min. order: 320
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 3.2 mm |
Total length | 450 mm |
ISO standard | E 42 0 RR 73 |
AWS standard | E 7024 |
Packaging | 80 |