

€0.57/ pieceexcl. VAT
€0.69incl. VAT
Sold per: 800Min. order: 800
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 42 0 RR 12 |
AWS standard | E 6013 |
Packaging | 200 |