

€0.90/ pieceexcl. VAT
€1.09incl. VAT
Sold per: 400Min. order: 400
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E 42 0 RC 11 |
AWS standard | E 6013 |
Packaging | 100 |