

€0.38/ pieceexcl. VAT
€0.47incl. VAT
Sold per: 692Min. order: 692
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 42 0 RC 11 |
AWS standard | E6013 |
Packaging | 173 |