PHOENIX

PHOENIX Unalloyed electrodes PHOENIX 120 K 4,00x450mm

  • ERIKS:12574822
Image 1
Basic covered electrode. Very good welding characteristics
including out of position work; 120 % weld metal recovery; H2-
content in the weld metal ≤5 ml/100 g; very pure cryogenic weld
metal at temperatures as low as –50 °C (–58 °F); CTOD tested
up to –10 °C (14 °F). Suitable for use in structural steel work,
boiler making, tank construction, ship and bridge building and
vehicle manufacture; particularly suitable for welding fine
grained structural steels. Excellent weldability on offshore steels.
Redry for 2 h at 250 - 350 °C (482 - 662 °F).
Save to list

€1.46/ pieceexcl. VAT

€1.76incl. VAT

Sold per: 320Min. order: 320

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PHOENIX
Diameter
4 mm
Total length
450 mm
ISO standard
E 42 5 B 32 H5
AWS standard
E7018-1
Packaging
80