

General information:
An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 –for rough machining, cut 2 –half smooth/universal and cut 3 –finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Design: DIN 7261, Form E, half round and hewn on 2 sides.
Application: Suitable for processing radii, deburring as well as filing perforations. Can also be used for surface machining.
General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Semi round |
Model | Cut 2 |
Length | 150 mm |
Width | 16 mm |
Thickness | 4.5 mm |