PFERD

PFERD Workshop file DIN7261B flat pointed 200mm cut 2

  • ERIKS:23870428
  • Manufacturer:4007220669389
Image 1
Flat pointed file

General information:
An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 –for rough machining, cut 2 –half smooth/universal and cut 3 –finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.



Design: DIN 7261, Form B , rectangular, tapering point and hewn on 4 sides. With ergonomic shaped 2-component plastic handle, roll-off protection and hanging hole.

Application: Suitable for processing rectangular geometries, deburring as well as filing perforations. Can also be used for surface machining.

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Save to list

€6.43/ pieceexcl. VAT

€7.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
200 mm
Width
20 mm
Thickness
5 mm