PFERD

PFERD Workshop file DIN7261A flat-blunt 150mm cut 2

  • ERIKS:23870377
  • Manufacturer:4007220541432
Image 1
Flat blunt file with ergonomic shaped 2-component plastic handle.

General information:
An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 –for rough machining, cut 2 –half smooth/universal and cut 3 –finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.



Design:DIN 7261, Form A, rectangular and hewn on 3 sides.

Application: Suitable for processing rectangular geometries and deburring. Can also be used for surface machining.



With roll-off protection and hanging hole.

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
150 mm
Width
16 mm
Thickness
4 mm