PFERD

PFERD Wood rasp Half-round Cut 2 - 250mm

  • ERIKS:23870475
  • Manufacturer:4007220009666
Image 1
Half-round file, tapered, tanged, with rasp cut on two sides.
Shape C according to DIN 7263.
Available in various cuts and lengths.
- Surface work - Filing of radius areas - Filing of half-round shapes - Chamfering
Save to list

€16.35/ pieceexcl. VAT

€19.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
Cut 2
Length
250 mm
Thickness
8.5 mm