PFERD

PFERD Wood rasp Cut 2 - 250mm

  • ERIKS:23870469
  • Manufacturer:4007220009574
Image 1
Rectangular file, tanged, cut on three sides, flat sides with rasp cut, one edge with file cut, one edge uncut.
Shape A according to DIN 7263.
Available in various cuts and lengths.
- Surface work - Filing of rectangular geometries - Chamfering
Save to list

€13.57/ pieceexcl. VAT

€16.42incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
250 mm
Thickness
7.5 mm