PFERD

PFERD Unmounted flap wheel for angle grinders 125x20/M14 P40 Aluminium oxide

  • ERIKS:23874700
  • Manufacturer:4007220752418
Image 1
Unmounted flap wheels for angle grinders achieve their best performance at a recommended cutting speed of 40–50 m/s - Abrasive: Aluminium oxide A
- The ideal tool for use on angle grinders in assembly shop operations.
Save to list

€19.43/ pieceexcl. VAT

€23.51incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
40
Diameter
125 mm
Width
20 mm