PFERD

PFERD Unmounted flap wheel for angle grinders 115x20/M14 P60 Aluminium oxide

  • ERIKS:23874697
  • Manufacturer:4007220752388
Image 1
Unmounted flap wheels for angle grinders achieve their best performance at a recommended cutting speed of 40–50 m/s - Abrasive: Aluminium oxide A
- The ideal tool for use on angle grinders in assembly shop operations.
Save to list

€18.47/ pieceexcl. VAT

€22.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
60
Diameter
115 mm
Width
20 mm