PFERD

PFERD Unmounted flap wheel 250x50/44,0 P240 Aluminium oxide

  • ERIKS:23874692
  • Manufacturer:4007220469156
Image 1
Abrasive: Aluminium oxide A - Universally suitable for all materials.
Unmounted flap wheels FR 10050, FR 15050, FR 16550, FR 20050 and FR 25050 comply with ISO 5429.
Save to list

€153.34/ pieceexcl. VAT

€185.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
240
Diameter
250 mm
Width
50 mm
Drill hole diameter
44 mm