PFERD

PFERD Unmounted flap wheel 100x30/25,4 P80 Aluminium oxide

  • ERIKS:23874625
  • Manufacturer:4007220469071
Image 1
Abrasive: Aluminium oxide A - Universally suitable for all materials.
Unmounted flap wheels FR 10050, FR 15050, FR 16550, FR 20050 and FR 25050 comply with ISO 5429.
Save to list

€23.35/ pieceexcl. VAT

€28.25incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
100 mm
Width
30 mm
Drill hole diameter
25.4 mm