PFERD

PFERD Tungsten point file Cut 2 - 150mm

  • ERIKS:23870511
  • Manufacturer:4007220010747
Image 1
Rectangular file with flat handle, cut 2 on two sides.
Shape A according to DIN 7283.
Very thin file, which is particularly suitable for processing electrical contact points and for use in narrow grooves and slots.
The punched handle eliminates the need for an additional handle.
Save to list

€6.66/ pieceexcl. VAT

€8.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
150 mm
Thickness
1.2 mm