PFERD

PFERD Tungsten-carbide burr round arch shape 1630 4 6mm 16x30mm

  • ERIKS:23415203
  • Manufacturer:4007220047910
Image 1
Tungsten-carbide burrs, DIN 8032/8033, round arch shape, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€63.74/ pieceexcl. VAT

€77.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
70 mm
DIN standard
8033
Head diameter
16 mm