PFERD

PFERD Tungsten-carbide burr round arch shape 1230 5 6mm 12x30mm

  • ERIKS:23415186
  • Manufacturer:4007220048689
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, conical shape with radius end KEL, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Conical shape with radius end KEL

Save to list

€67.26/ pieceexcl. VAT

€81.38incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD