PFERD

PFERD Tungsten-carbide burr round arch shape 1225 STEEL 6mm 12x25mm

  • ERIKS:12739521
  • Manufacturer:4007220936931
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, arch shape RBF, tooth system STEEL

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining steel and steel casting. Burrs cannot be re-sharpened.



Round arch shape RBF

Save to list

€57.66/ pieceexcl. VAT

€69.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
12 mm