PFERD

PFERD Tungsten-carbide burr round arch shape 1225 5 6mm 12x25mm

  • ERIKS:23415206
  • Manufacturer:4007220047835
Image 1
Tungsten-carbide burrs, DIN 8032/8033, round arch shape, tooth system 5, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€52.45/ pieceexcl. VAT

€63.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
65 mm
DIN standard
8033
Head diameter
12 mm