PFERD

PFERD Tungsten-carbide burr round arch shape 1225 4 6mm 12x25mm

  • ERIKS:23152616
  • Manufacturer:4007220048597
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide burr, DIN 8032/8033, conical with round end KEL, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€155.48/ pieceexcl. VAT

€188.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Conical shape with radius end KEL
Total length
65 mm
DIN standard
8033
Head diameter
12 mm