PFERD

PFERD Tungsten-carbide burr round arch shape 1020 5 6mm 10x20mm

  • ERIKS:23152623
  • Manufacturer:4007220047736
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, arch shape RBF, tooth system 5

Application: Fine material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX) and high-temperature materials such as nickel-based and cobalt-based alloys.



Round arch shape RBF

Save to list

€85.26/ pieceexcl. VAT

€103.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Tree shape with radius end RBF
Total length
60 mm
DIN standard
8033
Head diameter
10 mm