PFERD

PFERD Tungsten-carbide burr round arch shape 1020 3 6mm 10x20mm

  • ERIKS:23415196
  • Manufacturer:4007220047682
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, arch shape RBF, tooth system 3

Application: High material removal and good surfaces. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys.



Round arch shape RBF

Save to list

€45.25/ pieceexcl. VAT

€54.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8033
Head diameter
10 mm