PFERD

PFERD Tungsten-carbide burr round arch shape 0820 stainless 6mm 8x20mm

  • ERIKS:12739524
  • Manufacturer:4007220952344
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide burr (rotor-cutter) DIN 8033 –6 mm shank Ø, conical shape RBF, tooth system INOX

Application: Extremely high machining performance and smooth milling. Low noise and low-vibration. Suitable for machining austenitic, stainless and acid-resistant steels, stainless steel (INOX) and soft titanium alloys.



Round arch shape RBF

Save to list

€46.85/ pieceexcl. VAT

€56.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8032
Head diameter
8 mm